13535 / 1.375X1.874X0.313 CRWA1 R
Description
CRSEAL 13535 / 1.375X1.874X0.313 CRWA1 R ; DBL LIP SEAL
Part # 13535 / 1.375X1.874X0.313 CRWA1 R
BDI # 1414013
Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181840
14887 / 1.5X2.125X0.313 CRWA1 V
Description
CRSEAL 14887 / 1.5X2.125X0.313 CRWA1 V ; DBL LIP SEAL
Part # 14887 / 1.5X2.125X0.313 CRWA1 V
BDI # 1242532
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182311
19823 / 2X2.75X0.313 CRW1 V
Description
CRSEAL 19823 / 2X2.75X0.313 CRW1 V SEAL
Part # 19823 / 2X2.75X0.313 CRW1 V
BDI # 1243417
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604476
40X68X8 HMS5 RG
Description
CRSEAL 40X68X8 HMS5 RG SINGLE LIP SEAL
Part # 40X68X8 HMS5 RG
BDI # 1257942
Features
Housing Bore - Millimeter:
68
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607959
CHM345A
Description
CHM345A AC MOTOR ; .5HP 1725RPM 3PH 60HZ 56YZ 3416M TEAO F1
Part # CHM345A
BDI # 126029
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Commercial Duty
Mounting Method:
Resilient