2052B14 35MM KW 2SS W/MUD GRV
Description
2052B14 35MM KW 2SS W/MUD GRV SPROCKET
Part # 2052B14 35MM KW 2SS W/MUD GRV
BDI # 23724687
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.23
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Finished Bore
D08B14
Description
D08B14 ROLLER CHAIN SPROCKET ; 1/2" P 14T DOUBLE 12MM MIN PLAIN BORE
Part # D08B14
BDI # 607189
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Duplex Type
Global Part Number GPN:
570309
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
35B14
Description
35B14 ROLLER CHAIN SPROCKET ; 3/8" P 14T 1/2" MIN PLAIN BORE
Part # 35B14
BDI # 618912
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Global Part Number GPN:
36106
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
40BS14HT 1
Description
40BS14HT 1 ROLLER CHAIN SPROCKET ; 1/2" P 1T HT 1" BORE
Part # 40BS14HT 1
BDI # 619541
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Global Part Number GPN:
33047
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
50B14
Description
50B14 ROLLER CHAIN SPROCKET ; 5/8" P 14T 5/8" MIN PLAIN BORE
Part # 50B14
BDI # 621947
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Global Part Number GPN:
36241
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore