80B30
Description
80B30 ROLLER CHAIN SPROCKET ; 1" P 30T 1-3/16" MIN PLAIN BORE
Part # 80B30
BDI # 625218
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Global Part Number GPN:
36381
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
40B30
Description
40B30 ROLLER CHAIN SPROCKET ; 1/2" P 30T 5/8" MIN PLAIN BORE
Part # 40B30
BDI # 620194
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Global Part Number GPN:
36159
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
50B30
Description
50B30 ROLLER CHAIN SPROCKET ; 5/8" P 30T 3/4" MIN PLAIN BORE
Part # 50B30
BDI # 621977
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Global Part Number GPN:
36257
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
60B30
Description
60B30 ROLLER CHAIN SPROCKET ; 3/4" P 30T 3/4" MIN PLAIN BORE
Part # 60B30
BDI # 623482
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Global Part Number GPN:
36318
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore