Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Curved
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
RS35-1-OL
Description
35 O/L CHAIN OFFSET LINK ; 35 CHAIN 3/8" CHAIN PITCH COTTERED
Part # 35OL
BDI # 1405747
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
482227
Chain Series:
Standard
Internal Special Features:
No
RF06B-1-CL
Description
RF06BCL CHAIN LINK ; 06B 0.375MM CHAIN PITCH SPRING CLIP
Part # RF06BCL
BDI # 1405798
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B
Component:
Connecting Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
KR22-PP-A
Description
KR22-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 10MM ID X 22MM OD
Part # KR22-PP-A
BDI # 1174897
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239983