50BS17HT 1 1/2
Description
50BS17HT 1 1/2 ROLLER CHAIN SPROCKET ; 5/8" P 17T HT 1-1/2" BORE
Part # 50BS17HT 1 1/2
BDI # 621343
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Global Part Number GPN:
34778
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
80BS17HT 1 1/2
Description
80BS17HT 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 80BS17HT 1 1/2
BDI # 624619
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Global Part Number GPN:
34920
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
40BB17H 5/8
Description
40BB17H 5/8 IDLER SPROCKET ; 17T 0.638" STOCK BORE X 2.97" OD
Part # 40BB17H 5/8
BDI # 619485
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.97
Length Thru Bore - Millimeter:
18.288
Other Features:
0.284 Inch Teeth Width
50BS17 3/4
Description
50BS17 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 17T 3/4" BORE
Part # 50BS17 3/4
BDI # 621339
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Global Part Number GPN:
32727
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
60BS17 1 3/4
Description
60BS17 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS17 1 3/4
BDI # 622818
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Global Part Number GPN:
35158
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore