4TB60
Description
4TB60 V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER B
Part # 4TB60
BDI # 328592
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14155
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
4
4 B 34 SD
Description
4 B 34 SD V-BELT SHEAVE ; 4 GROOVES 3-3/4" OD BUSHED
Part # 4 B 34 SD
BDI # 619160
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
QD Bushing | Reverse Mount | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580713
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4
4 5V 750 SF
Description
4 5V 750 SF V-BELT SHEAVE ; 4 GROOVES 7-1/2" OD BUSHED
Part # 4 5V 750 SF
BDI # 619347
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
581085
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
4
4 B 74 SK
Description
4 B 74 SK V-BELT SHEAVE ; 4 GROOVES 7-3/4" OD BUSHED
Part # 4 B 74 SK
BDI # 619199
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581106
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
4 B 56 SD
Description
4 B 56 SD V-BELT SHEAVE ; 4 GROOVES 5.95" OD BUSHED
Part # 4 B 56 SD
BDI # 619184
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581480
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4