325 40/1 A WR 143TC 2.000
Description
325 40/1 A WR 143TC 2.000 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 325 40/1 A WR 143TC 2.000
BDI # 23698697
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted