SB 22315 W33 YSS
Description
SB 22315 W33 YSS SPHERICAL ROLLER BRG ; 75MMX160MMX55MM
Part # 0615606000
BDI # 344666
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Element
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.19 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
Width - Inch:
3.81