CL3504
Description
CL3504 GENERAL PURPOSE AC MOTOR ; 1/2HP 56C FRM 1800RPM 115/230VAC
Part # CL3504
BDI # 126070
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.97
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face | Foot Mounted
CL3514
Description
CL3514 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 56C FRM 1725RPM 115/230VAC
Part # CL3514
BDI # 126076
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face | Foot Mounted
VL3504
Description
VL3504 GENERAL PURPOSE AC MOTOR ; 1/2HP 56C FRM 1800RPM 115/230VAC
Part # VL3504
BDI # 131050
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.97
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face
VL3501
Description
VL3501 GENERAL PURPOSE AC MOTOR ; 1/3HP 56C FRM 1800RPM 115/230VAC
Part # VL3501
BDI # 131046
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
VL3507
Description
VL3507 GENERAL PURPOSE AC MOTOR ; 3/4HP 56C FRM 1800RPM 115/230VAC
Part # VL3507
BDI # 131056
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.47
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face