Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
Split Taper Bushing
Global Part Number GPN:
571424
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
13.533
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.894
Other Features:
Duplex Type
Global Part Number GPN:
30652
Pitch Diameter - Millimeter:
343.74
Mounting Method:
Rough Bore
60BS57 1 3/4
Description
60BS57 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS57 1 3/4
BDI # 623309
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
13.615
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.044
Other Features:
With 2 Set Screw
Global Part Number GPN:
35204
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
QD Bushing | Web Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580716
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
F
Number of Grooves:
5
10 D 140 M
Description
10 D 140 M V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 D 140 M
BDI # 613712
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.64
Outside Diameter - Millimeter:
371.856
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
581285
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
M
Number of Grooves:
10