KR40-PP-A
Description
KR40-PP-A STUD TYPE TRACK ROLLER ; 40MM X 18MM X 58MM DBL
Part # KR40-PP-A
BDI # 1181348
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239988
KRV40-PP A
Description
KRV40-PP A STUD TYPE TRACK ROLLER ; 40MM X 18MM X 58MM DBL
Part # KRV40-PP A
BDI # 18314274
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240015
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239950
KR40-X-PP
Description
KR40-X-PP STUD TYPE TRACK ROLLER ; 40MM X 18MM X 58MM DBL
Part # KR40-X-PP
BDI # 1174910
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
240044
NATR17-PP-A
Description
NATR17-PP-A CAM FOLLOWER BEARING ; 17MM BORE 40MM RLR DIA
Part # NATR17-PP-A
BDI # 18316278
Features
Roller Width - Inch:
0.787
Roller Width - Millimeter:
20
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239731