PX110 PARA-FLEX ELEMENT
Description
PX110 PARA-FLEX ELEMENT ; 11" OD ELASTOMERIC TYPE RUBBER
Part # PX110 PARA-FLEX ELEMENT
BDI # 239577
Features
Component:
Element
Width - Millimeter:
82.55
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs
Width - Inch:
3.25
PH131 PARA-FLEX ELEMENT
Description
PH131 PARA-FLEX ELEMENT ; 13.81" OD ELASTOMERIC TYPE RUBBER
Part # PH131 PARA-FLEX ELEMENT
BDI # 239612
Features
Component:
Element
Width - Millimeter:
82.55
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
13.81
Outside Diameter - Millimeter:
350.774
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
5985In-Lbs
Width - Inch:
3.25