3309B-2ZTNC3
Description
3309B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3309B-2ZTNC3
BDI # 17757739
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
22217EAW33ZZ
Description
22217EAW33ZZ KIZEI SPH ROLLER BRG ; 85MMX150MMX36MMD SHIELDED ROUND BORE
Part # 22217EAW33ZZ
BDI # 24985904
Features
Enclosure:
2 Metal Shields
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22216EAW33ZZC3
Description
22216EAW33ZZC3 KIZEI SPH ROLLER BRG ; 80MMX140MMX33MMD SHIELDED ROUND BORE
Part # 22216EAW33ZZC3
BDI # 24985901
Features
Enclosure:
2 Metal Shields
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22218EAKW33ZZ
Description
22218EAKW33ZZ KIZEI SPH ROLLER BRG ; 90MMX160MMX40MMD SHIELDED TAPERED BORE
Part # 22218EAKW33ZZ
BDI # 24985906
Features
Enclosure:
2 Metal Shields
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22218EAW33ZZC3
Description
22218EAW33ZZC3 KIZEI SPH ROLLER BRG ; 90MMX160MMX40MMD SHIELDED ROUND BORE
Part # 22218EAW33ZZC3
BDI # 24985909
Features
Enclosure:
2 Metal Shields
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing