111214.00
Description
111214.00 EXPLOSION PROOF MOTOR ; 1/3HP 1800RPM EPNV 56C 3/60/575V
Part # 111214.00
BDI # 20181955
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 0.5 Ampere | 4 Poles
Mounting Method:
Rigid