Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
21137
MCFR 52A B
Description
MCFR 52A B CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1652152400
BDI # 345026
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Caged
Global Part Number GPN:
590685
CFH 1 1/2 B
Description
CFH 1 1/2 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2140502000
BDI # 347128
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement
Global Part Number GPN:
22575
MCFR 52A BX
Description
MCFR 52A BX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1652152500
BDI # 345027
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Caged
Global Part Number GPN:
590636
BCR-2-1/2-BC
Description
BCR-2-1/2-BC BUSHING CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT
Part # BCR-2-1/2-BC
BDI # 841789
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Other Features:
Self Lubricating
Global Part Number GPN:
590337