SY5320-5LZE-01-F2
Description
SY5320-5LZE-01-F2 SOLENOID VALVE
Part # SY5320-5LZE-01-F2
BDI # 24719072
Features
Port Type:
1/8" RC
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | Push-Turn Locking Lever Type Manual Override | With Side Bracket
Overall Length - Inch:
5.496
Voltage:
24 VDC
Overall Width - Inch:
0.787
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
External Pilot | With Light/Surge Voltage Suppressor
Overall Length - Inch:
3.299
Voltage:
24 VDC
Overall Width - Inch:
0.465