534957 / 1.875X2.441X0.315 CRWA1 V
Description
CRSEAL 534957/ 1.875X2.441X0.315 CRWA1 V ; DBL LIP SEAL
Part # 534957
BDI # 1253887
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605023
19227 / 1.938X2.623X0.313 CRWA1 V
Description
CRSEAL 19227 / 1.938X2.623X0.313 CRWA1 V ; DBL LIP SEAL
Part # 19227
BDI # 1245307
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183490
8646 / 0.875X1.375X0.25 CRW1 V
Description
CRSEAL 8646 / 0.875X1.375X0.25 CRW1 V ; SGL LIP SEAL
Part # 8646
BDI # 1297476
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187402
14225 / 1.438X2.125X0.313 CRWA1 V
Description
CRSEAL 14225 / 1.438X2.125X0.313 CRWA1 V ; DBL LIP SEAL
Part # 14225
BDI # 1242125
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182113
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.125
Shaft Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
186003