Page 1 of 2

Next

Compare
CF 1 S

COMPARE

CF 1 S

Description
CF 1 S CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD

MCGILL

Part # 2100110000

BDI # 1402429

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20674

Price Inventory : In stock
Loading Price
QTY
1621DCTNTG18

COMPARE

1621DCTNTG18

Description
1621DCTNTG18 PRECISION RADIAL BALL BRG ; POR 1/2" BORE 1-3/8" OD 7/16" WD

NICE BALL BEARING

Part # 1621DCTNTG18

BDI # 1403738

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11.125
Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 269614
Cage Material: Nylon
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
MCFR 62 SBX

COMPARE

MCFR 62 SBX

Description
MCFR 62 SBX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1662155101

BDI # 345037

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21141

Price Inventory : Available to order
Loading Price
QTY
MCF 30 SBX

COMPARE

MCF 30 SBX

Description
MCF 30 SBX CAM FOLLOWER BEARING ; 30MM ROLLER DIA 14MM ROLLER WIDTH

MCGILL

Part # 1630015101

BDI # 344757

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20942

Price Inventory : Available to order
Loading Price
QTY
ECC-EZ-207

COMPARE

ECC-EZ-207

Description
ECC-EZ-207 BEARING END COVER

DODGE

Part # 128963

BDI # 260178

Price Inventory : Available to order
Loading Price
QTY