MPCL235N

COMPARE

MPCL235N

Description
MPCL235N PILLOW BLOCK BALL BEARING ; 2-3/16" SHAFT DIA

LINKBELT

Part # 2015993

BDI # 22459683

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 54.762
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 69.85

Price Inventory : Available to order
Loading Price
QTY