VFDL3612TM
Description
VFDL3612TM AC MOTOR ; 5HP 1725RPM 1PH 60HZ 184TC 3646LC TEFC F
Part # VFDL3612TM
BDI # 130962
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.33
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face
VFDL3610TM
Description
VFDL3610TM AC MOTOR ; 3HP 1750RPM 1PH 60HZ 184TC 3640LC TEFC F
Part # VFDL3610TM
BDI # 130961
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.05
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face