Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
254TTGN16034

COMPARE

254TTGN16034

Description
254TTGN16034 EXPLOSION PROOF MOTOR ; 15HP 1800RPM EPFC 254TCV

LEESON

Part # C327B

BDI # 22330569

Features

Enclosure: EPFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1775/1478
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 12.25
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 37.5/18.8 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY