L1206-50
Description
L1206-50 GENERAL AC MOTOR ; .33/KW .25 1440RPM 1PH 50HZ 48 3418LC OP
Part # L1206-50
BDI # 129351
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.38
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
L1205-50
Description
L1205-50 GENERAL AC MOTOR ; .33/KW .25 2900RPM 1PH 50HZ 48 3416LC OP
Part # L1205-50
BDI # 129349
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.13
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted