CJM3108
Description
CJM3108 JET PUMP MOTOR ; .5HP 1720RPM 3PH 60HZ 56J 3416M OPEN F1
Part # CJM3108
BDI # 126049
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
CJL1304A
Description
CJL1304A JET PUMP MOTOR ; .5HP 1725RPM 1PH 60HZ 56J 3418L OPEN F1
Part # CJL1304A
BDI # 126038
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
CJM3538
Description
CJM3538 JET PUMP MOTOR ; .5HP 1720RPM 3PH 60HZ 56J 3416M TEFC F1
Part # CJM3538
BDI # 126056
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.84
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
C-Face | Foot Mounted
JL3503A
Description
JL3503A JET PUMP MOTOR ; .5HP 3450RPM 1PH 60HZ 56J 3420L TEFC F1
Part # JL3503A
BDI # 129012
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.29
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
Footless
JL1303A
Description
JL1303A JET PUMP MOTOR ; .5HP 3450RPM 1PH 60HZ 56J 3420L OPEN F1
Part # JL1303A
BDI # 129002
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.51
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
Footless