EM2556T-4
Description
EM2556T-4 GENERAL PURPOSE MOTOR ; 150HP 3540RPM 3PH 60HZ 405TS 4464M OPSB
Part # EM2556T-4
BDI # 127254
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
39.32
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Mounting Method:
Foot Mounted
ECP4413T-4
Description
ECP4413T-4 SEVERE DUTY MOTOR ; 150HP 3570RPM 3PH 60HZ 445TS A4478M TEFC
Part # ECP4413T-4
BDI # 126711
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84413T-4
Description
ECP84413T-4 SEVERE DUTY MOTOR ; 150HP 3570RPM 3PH 60HZ 445TS TEFC F1
Part # ECP84413T-4
BDI # 126871
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Current:
AC
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
150HP
Mounting Method:
Foot Mounted