38X52X7 HMS5 RG
Description
CRSEAL 38X52X7 HMS5 RG SINGLE LIP SEAL ; 1.496MM SHAFT DIA 52MM HOUSING BORE
Part # 38X52X7 HMS5 RG
BDI # 1256803
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
38
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607776
10653 / 1.063X1.752X0.25 CRW1 R
Description
CRSEAL 10653 / 1.063X1.752X0.25 CRW1 R ; SGL LIP SEAL
Part # 10653
BDI # 1238915
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.063
Shaft Diameter - Millimeter:
27
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180794
10050 / 1X1.828X0.25 CRWA1 R
Description
CRSEAL 10050 / 1X1.828X0.25 CRWA1 R ; DBL LIP SEAL
Part # 10050
BDI # 1238423
Features
Housing Bore - Millimeter:
46.431
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.828
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180584
534955 / 1.25X2.125X0.256 CRWA1 V
Description
CRSEAL 534955 / 1.25X2.125X0.256 CRWA1 V ; DBL LIP SEAL
Part # 534955
BDI # 1253885
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605025
12383 / 1.25X1.874X0.25 CRWA1 V
Description
CRSEAL 12383 / 1.25X1.874X0.25 CRWA1 V ; DBL LIP SEAL
Part # 12383
BDI # 1240742
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181428