10X25X7 HMSA10 V
Description
CRSEAL 10X25X7 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 10X25X7 HMSA10 V
BDI # 1294504
Features
Housing Bore - Millimeter:
25
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.984
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Inch - Metric:
Metric
14X25X7 HMSA7 P
Description
CRSEAL 14X25X7 HMSA7 P DBL LIP SEAL ; NON-RETURNABLE
Part # 14X25X7 HMSA7 P
BDI # 1242583
Features
Housing Bore - Millimeter:
25
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.984
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.551
Shaft Diameter - Millimeter:
14
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
186529
14X25X5 HMS5 RG
Description
CRSEAL 14X25X5 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE
Part # 14X25X5 HMS5 RG
BDI # 1257682
Features
Housing Bore - Millimeter:
25
Nominal Width - Millimeter:
5
Housing Bore - Inch:
0.984
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.551
Shaft Diameter - Millimeter:
14
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606370
12X25X7 HMS5 V
Description
CRSEAL 12X25X7 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 12X25X7 HMS5 V
BDI # 1257154
Features
Housing Bore - Millimeter:
25
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.984
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606273
12X25X7 HMSA10 RG
Description
CRSEAL 12X25X7 HMSA10 RG DBL LIP SEAL ; NON-RETURNABLE 0.472MM SHAFT DIA 25MM
Part # 12X25X7 HMSA10 RG
BDI # 1414965
Features
Housing Bore - Millimeter:
25
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.984
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606270