36155 / 3.625X4.376X0.375 CRWA1 R
Description
CRSEAL 36155 / 3.625X4.376X0.375 CRWA1 R ; DBL LIP SEAL
Part # 36155
BDI # 1414168
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604435
Features
Housing Bore - Millimeter:
102.006
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
4.016
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch
90X110X10 HMSA10 RG
Description
CRSEAL 90X110X10 HMSA10 RG DBL LIP SEAL ; 3.543MM SHAFT DIA 110MM HOUSING BORE
Part # 90X110X10 HMSA10 RG
BDI # 1415052
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
609094
80X100X10 HMSA10 RG
Description
CRSEAL 80X100X10 HMSA10 RG DBL LIP SEAL ; 3.15MM SHAFT DIA 100MM HOUSING BORE
Part # CR 80X100X10 HMSA10 RG
BDI # 1414937
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608989
70X100X10 HMSA10 RG
Description
CRSEAL 70X100X10 HMSA10 RG DBL LIP SEAL ; 2.756MM SHAFT DIA 100MM HOUSING BORE
Part # SIM 70X100X10 HMSA10 RG
BDI # 1415047
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608829