25006-1293
Description
25006-1293 OIL SEAL ; LARGE BORE 391MM ID X 413MM OD X 11MM W
Part # 25006-1293
BDI # 22815137
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
16.25
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
15.375
Shaft Diameter - Millimeter:
390.525
Inch - Metric:
Inch
25006-4148
Description
25006-4148 OIL SEAL ; LARGE BORE 375MM ID X 413MM OD X 19MM W
Part # 25006-4148
BDI # 22829739
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.25
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14.75
Shaft Diameter - Millimeter:
374.65
Inch - Metric:
Inch
25001-4140
Description
25001-4140 OIL SEAL ; LARGE BORE 362MM ID X 413MM OD X 21MM W
Part # 25001-4140
BDI # 22806911
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
16.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
14.25
Shaft Diameter - Millimeter:
361.95
Inch - Metric:
Inch
25003-1918
Description
25003-1918 OIL SEAL ; LARGE BORE 387MM ID X 413MM OD X 13MM W
Part # 25003-1918
BDI # 22813125
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
16.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
24700-4147
Description
24700-4147 OIL SEAL ; 375MM ID X 413MM OD X 17MM W LARGE BORE
Part # 24700-4147
BDI # 22849535
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
14.75
Shaft Diameter - Millimeter:
374.65
Inch - Metric:
Inch