24700-1992
Description
24700-1992 OIL SEAL ; 540MM ID X 591MM OD X 19MM W LARGE BORE
Part # 24700-1992
BDI # 22820626
Features
Housing Bore - Millimeter:
590.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
21.25
Shaft Diameter - Millimeter:
539.75
Inch - Metric:
Inch
21238-4621
Description
21238-4621 OIL SEAL ; 552MM ID X 591MM OD X 19MM W LARGE BORE
Part # 21238-4621
BDI # 22840929
Features
Housing Bore - Millimeter:
590.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
21.75
Shaft Diameter - Millimeter:
552.45
Inch - Metric:
Inch
21243-4254
Description
21243-4254 OIL SEAL ; 540MM ID X 591MM OD X 22MM W LARGE BORE
Part # 21243-4254
BDI # 22841270
Features
Housing Bore - Millimeter:
590.55
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.25
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.25
Shaft Diameter - Millimeter:
539.75
Inch - Metric:
Inch
21852-4254
Description
21852-4254 OIL SEAL ; 540MM ID X 591MM OD X 22MM W LARGE BORE
Part # 21852-4254
BDI # 22826436
Features
Housing Bore - Millimeter:
590.55
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.25
Shaft Diameter - Millimeter:
539.75
Inch - Metric:
Inch
25003-3020
Description
25003-3020 OIL SEAL ; LARGE BORE 540MM ID X 590MM OD X 20MM W
Part # 25003-3020
BDI # 22822873
Features
Housing Bore - Millimeter:
589.991
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
23.228
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
21.26
Shaft Diameter - Millimeter:
540.004
Inch - Metric:
Inch