35X50X8PTCW-BX
Description
35X50X8PTCW-BX LIP SHAFT SEAL ; POLY DBL SPRING RUBBERIZED
Part # 35X50X8PTCW-BX
BDI # 897457
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Bi-Directional Helix
37.5X50X6PTCR-BX
Description
37.5X50X6PTCR-BX LIP SHAFT SEAL ; POLYACRYLATE DBL SPRING
Part # 37.5X50X6PTCR-BX
BDI # 897560
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
6
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
1.476
Shaft Diameter - Millimeter:
37.5
Inch - Metric:
Metric
Other Features:
Right Hand Helix