DS80A45MTO PER DWG.ZW2898C64D03
Description
DS80A45MTO PER DWG.ZW2898C64D03 SPRKT
Part # DS80A45MTO PER DWG.ZW2898C64D03
BDI # 24725062
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Rough Bore