DS40H19H
Description
DS40H19H ROLLER CHAIN SPROCKET ; 1/2" P 19T HT BORE FOR H BUSHING
Part # DS40H19H
BDI # 607037
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Split Taper Bushing
Global Part Number GPN:
571859
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
DS100R19
Description
DS100R19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1176874
BDI # 312053
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
Split Taper Bushing
Global Part Number GPN:
10171
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Split Taper Bushing
Global Part Number GPN:
10166
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
DS40H19
Description
DS40H19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1176668
BDI # 329200
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Split Taper Bushing
Global Part Number GPN:
10150
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.593
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed