DS50P23H
Description
DS50P23H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS50P23H
BDI # 607062
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Split Taper Bushing
Global Part Number GPN:
571868
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
DS40P23
Description
DS40P23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # DS40P23
BDI # 329202
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Split Taper Bushing
Global Part Number GPN:
10152
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
DS80R23H
Description
DS80R23H ROLLER CHAIN SPROCKET ; 1" P 23T HT BORE FOR 3020 BUSHING
Part # DS80R23H
BDI # 607112
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Split Taper Bushing
Global Part Number GPN:
571884
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
HDS50P23
Description
DS50P23 ; POR SPLIT TAPER SPKT P1 BUSHING HARDENED
Part # HDS50P23
BDI # 918922
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.923
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
DS60Q23
Description
DS60Q23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # DS60Q23
BDI # 329213
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Split Taper Bushing
Global Part Number GPN:
10163
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed