PHS 10B-2TB48
Description
PHS 10B-2TB48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-2TB48
BDI # 1285772
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed
D50CTB48
Description
D50CTB48 ROLLER CHAIN SPROCKET ; BUSHED 50-2 CHAIN 48T C-HUB BOTH SIDES
Part # D50CTB48
BDI # 607869
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30365
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed
D08CTB48
Description
D08CTB48 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08CTB48
BDI # 607226
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
7.645
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569989
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
41C48 MTO
Description
41C48 MTO ROLLER CHAIN SPROCKET ; 41 ANSI 48 TEETH
Part # 41C48 MTO
BDI # 23973404
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
D12CTB48
Description
D12CTB48 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB48
BDI # 607390
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
11.467
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570587
Pitch Diameter - Millimeter:
291.27
Mounting Method:
Bushed