2-1/8IN PLICORD HARDWALL WET EXHAUST
Description
2-1/8IN PLICORD HARDWALL WET EXHAUST ; HOSE 25FT L 50FT/BOX
Part # 20107683
BDI # 423595
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.59
Outside Diameter - Millimeter:
65.786
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix
Typical Use:
Water Suction and Discharge | Engine Intake | Bilge Exhaust | Holding Tank | Scupper Lines
Inside Diameter - Millimeter:
53.975
Color:
Black
2-1/8IN 4175EC ENGINE COOLANT 62PSI 3FT
Description
2-1/8" X 3' COOLANT HOSE ; STD WALL 30FT/REL
Part # 4175-0023
BDI # 22284031
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
Burst Pressure 62 PSI | Synthetic Fabric Reinforcement | With Blue Stripe
Typical Use:
Industrial Engine
Inside Diameter - Millimeter:
53.975
Color:
Black
2-1/8IN ENGINE COOLANT MARINE SOFTWALL
Description
2-1/8" ENGINE COOLANT MARINE SO'WALL ; COOLANT HOSE 36FT/REL
Part # 4169-0320
BDI # 18201686
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.55
Outside Diameter - Millimeter:
64.77
Other Features:
2 Ply Synthetic Fabric
Typical Use:
Engine Coolant | Industrial
Inside Diameter - Millimeter:
53.975
Color:
Black
2-1/8INX10FT 63SB AIR AND MP 5PSI
Description
2-1/8"X10' 63SB AIR AND MP 5PSI ; AIR DUCT HOSE 10'/REEL
Part # 4663-3461
BDI # 18201837
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.4
Outside Diameter - Millimeter:
60.96
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 25 Inch
Typical Use:
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Inside Diameter - Millimeter:
53.975
Color:
Black
2-1/8INX50FT 75W MARINE MASTER
Description
2-1/8"X50' 75W MARINE MASTER ; COOLANT HOSE 50FT/REL
Part # 4175-0873
BDI # 1100135
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.51
Outside Diameter - Millimeter:
63.754
Other Features:
Multiple Ply Synthetic Fabric
Typical Use:
Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
53.975
Color:
Black