66217 / 6.625X7.625X0.5 HDW1 R
Description
CRSEAL 66217 / 6.625X7.625X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 66217
BDI # 1262616
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603719
12361 / 1.25X1.752X0.188 HM21 R
Description
CRSEAL 12361 / 1.25X1.752X0.188 HM21 R ; SGL LIP SEAL
Part # 12361
BDI # 1240731
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
603928
8060 / 0.813X1.375X0.375 CRW1 R
Description
CRSEAL 8060 / 0.813X1.375X0.375 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 8060
BDI # 1242227
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.813
Shaft Diameter - Millimeter:
20.65
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187322
18591 / 1.875X2.623X0.25 HM21 R
Description
CRSEAL 18591 / 1.875X2.623X0.25 HM21 R ; NON-RETURNABLE SGL LIP SEAL
Part # 18591
BDI # 1245082
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
603445
93115 / 9.312X11X1.437 HDDF1 R
Description
CRSEAL 93115 / 9.312X11X1.437 HDDF1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 93115
BDI # 1298015
Features
Housing Bore - Millimeter:
279.4
Nominal Width - Millimeter:
36.5
Housing Bore - Inch:
11
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.437
Shaft Diameter - Inch:
9.312
Shaft Diameter - Millimeter:
236.525
Inch - Metric:
Inch