Features
Housing Bore - Millimeter:
438.15
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.25
Solid or Split Seal:
Solid
Lip Material:
PTFE
Shaft Diameter - Inch:
15.75
Shaft Diameter - Millimeter:
400.05
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | Low Speed Service | With Inner Case | Excellent Chemical Resistance
Global Part Number GPN:
619212
Features
Housing Bore - Millimeter:
495.3
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.5
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
21767-3741
Description
21767-3741 OIL SEAL ; NON RETURNABLE 457MM ID 495MM OD 19MM W
Part # 21767-3741
BDI # 22849116
Features
Housing Bore - Millimeter:
495.3
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.5
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch