2606 500/1 WR 56C 1.250 SIDE MOUNT
Description
2606 500/1WR56C 1.250 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 2606 500/1 WR 56C 1.250 SIDE MOUNT
BDI # 23703581
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
3.5
Flange Outside Diameter - Millimeter:
3.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
F0440500DBQT02
Description
F0440500DBQT02 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F0440500DBQT02
BDI # 24196914
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit with Base Mounted Feet | 56 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.52
F0440500DBQV02
Description
F0440500DBQV02 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F0440500DBQV02
BDI # 24196916
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit with Base Mounted Feet | 56 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.52
F0390500DWNV01
Description
F0390500DWNV01 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F0390500DWNV01
BDI # 24196736
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
39.116
Nominal Center Distance - Inch:
1.54
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 56 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.64
F0600500DWNT01
Description
F0600500DWNT01 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F0600500DWNT01
BDI # 24196740
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.198
Nominal Center Distance - Inch:
2.37
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 56 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.88