SSW214 7.5/1 C WR 143TC
Description
SSW214 7.5/1 C WR 143TC WORM GEAR REDCR ; NON-RETURNABLE
Part # 0270-08147
BDI # 23694315
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Flange Outside Diameter - Millimeter:
218.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
52.324
Mounting Method:
Direct Mounted
214 7.5/1 B WR 56C
Description
214 7.5/1 B WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-02602
BDI # 23687846
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.8
Flange Outside Diameter - Millimeter:
218.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted
182 7.5/1 A WR .938
Description
182 7.5/1 A WR .938 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-01388
BDI # 23684806
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Flange Outside Diameter - Millimeter:
218.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
44.45
Mounting Method:
Shaft Mounted
135 7.5/1 A WR 56C .625
Description
135 7.5/1 A WR 56C .625 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-00194
BDI # 23683954
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
218.8
Flange Outside Diameter - Millimeter:
218.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
33.782
Mounting Method:
Shaft Mounted
181 7.5/1 B WR
Description
181 7.5/1 B WR WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-01364
BDI # 23684734
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Flange Outside Diameter - Millimeter:
218.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Assembly Components:
44.45
Mounting Method:
Direct Mounted