F842B-2.9K-B9-M1
Description
F842B-2.9K-B9-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F842B-2.9K-B9-M1
BDI # 180544
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
583.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
11.55
Overall Width - Inch:
9.26
F661B-3.2-B13
Description
F661B-3.2-B13 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # F661B-3.2-B13
BDI # 165292
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
583.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338768
Mounting Method:
Base Mounted
Overall Length - Inch:
17.48
F641B-3.2-B9
Description
F641B-3.2-B9 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # F641B-3.2-B9
BDI # 165285
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
583.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338635
Mounting Method:
Base Mounted
Overall Length - Inch:
14.17
832B-2.9K-M1
Description
832B-2.9K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 832B-2.9K-M1
BDI # 180009
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
583.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
11.57
Overall Width - Inch:
6
842B-2.9K-M1
Description
842B-2.9K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 842B-2.9K-M1
BDI # 180111
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
583.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
12.48
Overall Width - Inch:
6.26