HB1082CN210TC/51.97A1SI2.375X4.72
Description
HB1082CN210TC/51.97A1SI2.375X4.72 ; HELICAL GEAR REDUCER
Part # H10C21S05197
BDI # 298403
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
24.14
Overall Width - Inch:
16.14
H12C25S05756
Description
HB1283 250-CC 57.56 2-7/8 ; 57.56 2-7/8" SHFT
Part # H12C25S05756
BDI # 298470
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
26.92
Overall Width - Inch:
18.19
H12C28S05756
Description
HB1283 280-CC 57.56 2-7/8 ; 57.56 2-7/8" SHFT
Part # H12C28S05756
BDI # 298483
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
27.84
Overall Width - Inch:
18.19
863B-50K-M1
Description
863B-50K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00387
BDI # 180281
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
17.13
Overall Width - Inch:
8
F862B-50K-B7-M1
Description
F862B-50K-B7-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00921
BDI # 180701
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
12.26
Overall Width - Inch:
8