G584A MTO
Description
G584A MTO GENERAL PURPOSE MOTOR ; 1.5HP 3PH 1800RPM 230/460V 56HC FRAME
Part # G584A MTO
BDI # 25151671
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.15
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Bolt-On