10B-1/Z=16 1610 NR. TS10016
Description
SATI 10B-1/Z=16 1610 NR. TS10016
Part # 10B-1/Z=16 1610 NR. TS10016
BDI # 1405613
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
40BTB16H
Description
40BTB16H ROLLER CHAIN SPROCKET ; 1/2" 16T HT BORE FOR 1008 BUSHING
Part # 40BTB16H
BDI # 620115
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32047
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed
40QD16H XJA
Description
40QD16H XJA ROLLER CHAIN SPROCKET ; BUSHED 40 16T B-HUB ONE SIDE
Part # 40QD16H XJA
BDI # 20641155
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed
60P16H
Description
60P16H ROLLER CHAIN SPROCKET ; 3/4" P 16T HT BORE FOR P BUSHING
Part # 60P16H
BDI # 623566
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Split Taper Bushing
Global Part Number GPN:
571721
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.542
Flange Outside Diameter - Millimeter:
71
Inch - Metric:
Inch
Outside Diameter - Inch:
2.488
Face Width - Millimeter:
58
Face Width - Inch:
2.283
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
64.57
Mounting Method:
Bushed