X422;048A17O172
Description
048A17O172 CONDENSER FAN MOTOR ; 1/2HP 1625RPM OPEN 48Y 1/60/460V
Part # X422
BDI # 22325669
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.7 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame
X420;048A17O169
Description
048A17O169 CONDENSER FAN MOTOR ; 1/4HP 1625RPM OPEN 48Y 1/60/460V
Part # X420
BDI # 22325667
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.5
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame
X466;048A17T86
Description
048A17T86 CONDENSER FAN MOTOR ; 1/3HP 1625RPM TENV 48Y 1/60/208230V
Part # X466
BDI # 22325717
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.5
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 2 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame
X467;048A17T87
Description
048A17T87 CONDENSER FAN MOTOR ; 1/4HP 1625RPM TENV 48Y 1/60/208230V
Part # X467
BDI # 22325719
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame
X468;048A17T96
Description
048A17T96 CONDENSER FAN MOTOR ; 1/2HP 1625RPM TEAO 48Y 1/60/208230V
Part # X468
BDI # 22325721
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.9 To 2.6 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame