H40B14F X 5/8
Description
H40B14F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # 40BS14HT 5/8
BDI # 916330
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Global Part Number GPN:
38639
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
40BS14HT 1/2
Description
40BS14HT 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 40BS14HT 1/2
BDI # 619543
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Global Part Number GPN:
32326
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Black Oxide Finish | For W-Weld On Hub
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Black Oxide Finish | For W-Weld On Hub
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
50BS14 1
Description
50BS14 1 ROLLER CHAIN SPROCKET ; 5/8" P 14T 1" BORE
Part # 50BS14 1
BDI # 621275
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
33174
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore