L1304-50
Description
L1304-50 GENERAL AC MOTOR ; .5/.37KW 1440RPM 1PH 50HZ 56 3424LC ODP
Part # L1304-50
BDI # 129365
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.01
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
L3507-50
Description
L3507-50 GENERAL AC MOTOR ; .75/.55KW 1450RPM 1PH 50HZ 56 3524LC TEF
Part # L3507-50
BDI # 129467
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
L1319-50
Description
L1319-50 GENERAL AC MOTOR ; 1.5/1.1KW 1460RPM 1PH 50HZ 56 3540LC OPE
Part # L1319-50
BDI # 129395
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.07
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
L1405T-50
Description
L1405T-50 GENERAL AC MOTOR ; 2/1.5KW 1460RPM 1PH 50HZ 182T 3646LC OPE
Part # L1405T-50
BDI # 129409
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
L3510-50
Description
L3510-50 GENERAL AC MOTOR ; 1/.75KW 1450RPM 1PH 50HZ 56 3532LC TEFC
Part # L3510-50
BDI # 129476
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted