QCWC738-100E-B5-G
Description
QCWC738-100E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 89106
BDI # 179899
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
344562
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.08
WC726-100-G
Description
WC726-100-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 52464
BDI # 171813
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345329
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.09
QCWC730100B5G
Description
QCWC730100B5G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 89060
BDI # 179879
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
344543
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.49
FWC732-100E-B5-G
Description
FWC732-100E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 52469
BDI # 171818
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343931
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.73
FWC732-100E-B7-G
Description
FWC732-100E-B7-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 53266
BDI # 172437
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343932
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.73