HB682CN210TC/5.06A1SI1.625X3.15
Description
HB682CN210TC/5.06A1SI1.625X3.15 ; HELICAL GEAR REDUCER
Part # H6C21S00506
BDI # 298923
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
18.48
Overall Width - Inch:
10.35
PL6140-005-KS-S-0601-32.0
Description
PL6140-005-KS-S-0601-32.0 REDUCER ; NON RETURNABLE FOR GEARMOTOR
Part # P01031
BDI # 182459
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.646
Overall Width - Inch:
5.591
DT060-005-0-RM060-19
Description
DT060-005-0-RM060-19 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 32-113344-7541
BDI # 847813
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.291
Overall Width - Inch:
2.76
DT060-005-0-RM060-6
Description
DT060-005-0-RM060-6 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 32-113344-7854
BDI # 847815
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.291
Overall Width - Inch:
2.4
PR2142-005-KS-S-4050102-32.0
Description
PR2142-005-KS-S-4050102-32.0 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # P01506
BDI # 185339
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable See Output Torque
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Other Mount Flange Mounted | Helical-Spiral Bevel Gearing | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.291
Overall Width - Inch:
13.11