F872BF-9.0K-B11-M8
Description
F872BF-9.0K-B11M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F01135
BDI # 180909
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
194.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
16.76
Overall Width - Inch:
11.81
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
232.918
Nominal Center Distance - Inch:
9.17
Other Features:
Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.6
TXT109AT ATV TAPER BUSHED REDCR
Description
TXT109AT ATV TAPER BUSHED REDCR ; PARALLEL 9:1 RATIO SHAFT INPUT
Part # 241092
BDI # 270672
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
80.772
Nominal Center Distance - Inch:
3.18
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.09
F832B-9.0K-B5-M1
Description
F832B-9.0K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00650
BDI # 180453
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
194.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62
832BF-9.0K-M8
Description
832BF-9.0K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00168
BDI # 180064
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
194.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.57
Overall Width - Inch:
6.3