3200B-2RSTNC3
Description
3200B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 10MM BOREX30MM ODX14MM W 2-ROW
Part # 3200B-2RSTNC3
BDI # 17757624
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Conrad Bearing
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7200 BECBP
Description
7200 BECBP ANG CONTACT BALL BRG ; NON-RETURNABLE 10MM BORE 30MM OD 9MM WD
Part # 7200 BECBP
BDI # 1268315
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257777
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7900 CTYNSULP4
Description
7900 CTYNSULP4 PRECISION AC BALL BRG ; 10MM DIA BORE 22MM OD 6MM W SGL ROW
Part # 7900CTYNSULP4
BDI # 20078323
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
6
Other Features:
Single Row | Angular Contact
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
Yes
Contact Angle:
15 Degree
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable